Beli alat cutting sticker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Niigata Seiki (SK) Crack Gauge
    Mulai

    Rp119.900

    Niigata Seiki (SK) Crack Gauge
    atribut:
    • Material: Polyester
    • Use: Crack measurement of wall, foundation etc
    • Dimensions (mm): 91x55x0.2
    • M Code: 61954427
  2. KYOTO TOOL (KTC) Sticker Scraper DX (Kape)
    Mulai

    Rp179.900

    KYOTO TOOL (KTC) Sticker Scraper DX (Kape)
    Deskripsi:
    -With its 25mm blade width and round tip blade stopper, it is easy to apply force and excellent in usability.-There is a storage space for separately-sold 10 replacement blades(KZS-2510)in the grip part.-5 spare replacement blades included.
    atribut:
    • Blade Width: 25mm
    • Blade length: 15mm
  3. Legrand Filtered Single Phase Rectified Power Supply
    Mulai

    Rp33.999.900

    Legrand Filtered Single Phase Rectified Power Supply
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Nominal Value Output Voltage 1 (V): 24
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
  4. GRAPHTEC Data Logger With Rapid Service With Calibration Certificate
    Mulai

    Rp40.999.900

    GRAPHTEC Data Logger With Rapid Service With Calibration Certificate
    atribut:
    • Size (mm): approx. 188x117x42
    • Analog Input Terminals: threaded terminals
    • Display Contents: Analog waveform, past data display during measurement, digital value
    • Input Channel: Analog/10 ch, Pulse/4 ch or Logic/4 ch
    • Internal Memory (GB): 4
    • Measurement Range: Voltage/20, 50, 100, 200 500 mV, 1, 2, 5, 10, 20, 50 V, 1 -5 V/F.S. Temperature/thermocouple
    • Operation System: Windows (R) Vista (R)/7/8/8.1
    • Power Supply (V AC): 100 to 240 (AC adapter included) or DC input (DC 8.524) (at 50/60Hz)
    • Sampling Period (ms-hour): 10 to 1
  5. TRUSCO Transfer Sticker
    Mulai

    Rp219.900

    TRUSCO Transfer Sticker
    atribut:
    • Horizontal (mm): 200
    • Material: Cutting sheet
    • Transfer Type: Type
    • Vertical (mm): 45
  6. GRAPHTEC Data Logger With Calibration Certificate
    Mulai

    Rp38.999.900

    GRAPHTEC Data Logger With Calibration Certificate
    atribut:
    • Size (mm): approx. 188x117x42
    • Operation System: Windows (R) Vista (R)/7/8/8.1
    • Internal Memory (GB): 4
    • Display Contents: Analog waveform, past data display during measurement, digital value
    • Humidity: 0-100%
    • Measurement Range Voltage (mV): 20, 50, 100, 200, 500
    • Analog Input Terminals: threaded terminals
    • Input Channel: Analog/10 ch, Pulse/4 ch or Logic/4 ch
    • Package Size (mm): 270x360x190
    • Power Supply: AC100 to 240 V 50/60Hz (AC adapter included) or DC input (DC 8.524 V)
    • Sampling Period (ms-hour): 10 to 1
    • Temperature/Thermocouple: K, J
  7. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  8. e-Print Matte Sticker Paper A4 (Kertas Label)
    Mulai

    Rp52.900

  9. Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type
    Mulai

    Rp91.900

    Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type
    atribut:
    • Material: SUS420J2
    • Measuring Range (mm) : 0-150
    • Overall Length (mm): 175
    • Thickness (mm): 0.5
    • Width (mm): 15
  10. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  11. Myzox Crack Scale
    Mulai

    Rp93.900

    Myzox Crack Scale
    Deskripsi:
    -Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.
    atribut:
    • Scale Width Accuracy (mm): ±0.02
    • Thickness (mm): 0.2
  12. monotaro Crack Check Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    monotaro Crack Check Scale
    Deskripsi:
    To crack confirmation of the concrete of the wall or the like.
    atribut:
    • Dimensions (mm): 110 x 55 x 0.3
    • Material: stainless
    • Graduation accuracy (mm): +/- 0.1
  13. TRUSCO Sticky Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TRUSCO Sticky Mat
    atribut:
    • Thickness (mm): 1.6
  14. Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Mulai

    Rp179.900

    Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Deskripsi:
    Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.
    atribut:
    • Accuracy (mm): ± 0,05
Daftar Harga alat cutting sticker Terbaru October 2026
Niigata Seiki (SK) Crack GaugeRp119.900
KYOTO TOOL (KTC) Sticker Scraper DX (Kape)Rp179.900
Legrand Filtered Single Phase Rectified Power SupplyRp33.999.900
SDI Cutting Mat (Alas Potong)Rp43.900
GRAPHTEC Data Logger With Rapid Service With Calibration CertificateRp40.999.900
TRUSCO Transfer StickerRp219.900
GRAPHTEC Data Logger With Calibration CertificateRp38.999.900
Makita Mesin Potong Kayu MejaRp13.999.900
e-Print Matte Sticker Paper A4 (Kertas Label)Rp52.900
Niigata Seiki (SK) Crack Measure with Free Graduation Straight TypeRp91.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)